Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Definite Purpose Contactors 3P 30A 24V EA

  • Mfr # C25DNF330T

  • Zoro # G614519391


product price: $87.25
/ea
Free Shipping & Returns

Key Features

Full Load Current - Inductive
30 A
Terminal Connection Type
Box Lug & Quick Connect
Reversing Capability
Non-Reversing
Coil Voltage
24V AC
Full Load Current - Resistive
40 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C25DNF330T
Zoro #
G614519391
UPC #
782116311422
Country of Origin
China

Details

Full Load Current - Inductive
30 A
Terminal Connection Type
Box Lug & Quick Connect
Reversing Capability
Non-Reversing
Coil Voltage
24V AC
Full Load Current - Resistive
40 A
Number of Poles
3
Series
C25
Phase
1
Item
Definite Purpose Contactor

Description

5 HP at 230 VAC 1-Phase, 15 HP at 460/575 VAC 3-Phase, 24 VAC 50/60 Hz Coil, 30 A Inductive, 40 A Resistive, 1NO-1NC, 3-Pole, Open, Non-Reversing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.