Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Definite Purpose Contactors

  • Mfr # C25DNB250H

  • Zoro # G514519453


product price: $562.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
2
Terminal Connection Type
Quick Connect & Screw
Reversing Capability
Non-Reversing
Full Load Current - Inductive
50 A
Full Load Current - Resistive
65 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C25DNB250H
Zoro #
G514519453
UPC #
78211630586
Country of Origin
China

Details

Number of Poles
2
Terminal Connection Type
Quick Connect & Screw
Reversing Capability
Non-Reversing
Full Load Current - Inductive
50 A
Full Load Current - Resistive
65 A
Coil Voltage
277V AC
Item
Definite Purpose Contactor
Series
C25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.