
Definite Purpose Contactors
Mfr # C25DNC330T
Zoro # G914519336
product price: $157.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
3
Full Load Current - Inductive
30 A
Full Load Current - Resistive
40 A
Terminal Connection Type
Screw
Reversing Capability
Non-Reversing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C25DNC330T
Zoro #
G914519336
UPC #
78211630750
Country of Origin
China
Details
Number of Poles
3
Full Load Current - Inductive
30 A
Full Load Current - Resistive
40 A
Terminal Connection Type
Screw
Reversing Capability
Non-Reversing
Coil Voltage
24V AC
Item
Definite Purpose Contactor
Series
C25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.