Zoro Homepage

Definite Purpose Contactors

  • Mfr # C25DRE250A

  • Zoro # G616128546


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Reversing Capability
Non-Reversing
Full Load Current - Resistive
65 A
Terminal Connection Type
Box Lug
Coil Voltage
24V AC
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C25DRE250A
Zoro #
G616128546
UPC #
782116483273
Country of Origin
United States

Details

Reversing Capability
Non-Reversing
Full Load Current - Resistive
65 A
Terminal Connection Type
Box Lug
Coil Voltage
24V AC
Number of Poles
2
Series
C25
Full Load Current - Inductive
50 A
Item
Definite Purpose Contactor

Description

EATON DEFINITE PURPOSE CONTACTOR, QUICK, 50A, 208-240 VAC, 50/60 HZ, OPEN WITH D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.