
Definite Purpose Contactors
Mfr # XTCE007B10D
Zoro # G214519258
product price: $36.29
/eaKey Features
Terminal Connection Type
Screw
Number of Poles
3
Full Load Current - Inductive
7 A
Phase
3
Series
XTCE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XTCE007B10D
Zoro #
G214519258
UPC #
4015081548095
Country of Origin
Romania
Details
Terminal Connection Type
Screw
Number of Poles
3
Full Load Current - Inductive
7 A
Item
Definite Purpose Contactor
Phase
3
Series
XTCE
Coil Voltage
550V AC
Reversing Capability
Non-Reversing
Description
5 HP 575 VAC 3-Phase, 550 VAC 50 Hz/600 VAC 60 Hz Coil, 7 A, 3-Pole, 1NO, IP20, 45 MM B-Frame, Screw Terminal, Full Vage, Non-Reversing, IEC Contactor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.