
Definite Purpose Contactors
Mfr # XTCE018C01B6
Zoro # G914519398
product price: $97.45
/ea
Free Shipping & Returns
Key Features
Terminal Connection Type
Screw
Coil Voltage
24V AC
Reversing Capability
Non-Reversing
Number of Poles
3
Series
XTCE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XTCE018C01B6
Zoro #
G914519398
UPC #
4015082770273
Country of Origin
Romania
Details
Terminal Connection Type
Screw
Coil Voltage
24V AC
Reversing Capability
Non-Reversing
Number of Poles
3
Series
XTCE
Phase
3
Full Load Current - Inductive
18 A
Item
Definite Purpose Contactor
Description
15 HP 575 VAC 3-Phase, 24 VAC 60 Hz Coil, 18 A, 3-Pole, 1NC, IP00, 45 MM C-Frame, Screw Terminal, Full Vage, Non-Reversing, IEC Contactor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.