
Definite Purpose Contactors
Mfr # XTCEC018C01A
Zoro # G216128991
product price: $28.15
/eaKey Features
Number of Poles
3
Full Load Current - Inductive
18 A
Series
XTCE
Coil Voltage
110V-120V AC
Reversing Capability
Non-Reversing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XTCEC018C01A
Zoro #
G216128991
UPC #
-
Country of Origin
United States
Details
Number of Poles
3
Full Load Current - Inductive
18 A
Series
XTCE
Coil Voltage
110V-120V AC
Item
Definite Purpose Contactor
Reversing Capability
Non-Reversing
Terminal Connection Type
Spring Type
Phase
3
Description
15 HP 575 VAC 3-Phase, 110 VAC 50 Hz/120 VAC 60 Hz Coil, 18 A, 3-Pole, 1NC, IP00, 45 MM C-Frame, Spring Cage Terminal, Full Vage, Non-Reversing, IEC Contactor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.