Definite Purpose Magnetic Contactor, 208V-240V AC, 3 P, Non-Reversing, 3 Phase, Quick Connect

  • Mfr # C25FNF375B

  • Zoro # G5242124


product price: $285.42
/ea
Free Shipping & Returns

Key Features

Coil Voltage
208V-240V AC
Series
C25
Number of Poles
3
Reversing Capability
Non-Reversing
Full Load Current - Resistive
90 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C25FNF375B
Zoro #
G5242124
UPC #
782114117460
Country of Origin
Dominican Republic

Dimensions

Width
2.4 in
Height
3.75 in
Depth
3.75 in
Overall Width
2.63 in
Frame Size
F
Mounting Hole Distance - Width
2 in
Mounting Hole Distance - Height
3.25 in
Overall Depth
3.97 in
Overall Height
3.75 in

Details

Item
Definite Purpose Magnetic Contactor
Coil Voltage
208V-240V AC
Series
C25
Number of Poles
3
Reversing Capability
Non-Reversing
Full Load Current - Resistive
90 A
Full Load Current - Inductive
75 A
Phase
3
Terminal Connection Type
Quick Connect
Reversing
No
Enclosure NEMA Rating
No Enclosure
Enclosure Type
Open
Includes
Mounting Plate
Action
Non-Reversing
HP @ 3 Phase - 230V
20
HP @ 3 Phase - 575V
50 hp
Standards
CSA, RoHS, UL Listed
HP @ 1 Phase - 230V
15
Weight
2.66 lb
Auxiliary Contact Module Capacity
4
Minimum Operating Temperature
-13 Degrees F
Mounting Postion
Horizontal, Vertical
Horsepower @ Three Phase - 240V AC
20 hp
Input Control Type
2-Wire
Horsepower @ Single Phase - 240V AC
15 hp
Horsepower @ Three Phase - 208V AC
20 hp
LED Lighting Current Rating
90 A
Number of Normally Open Main Contacts
1
Number of Normally Closed Main Contacts
1
Horsepower @ Single Phase - 120V AC
5 hp
NEMA Enclosure Rating
No Enclosure
Locked Rotor Load
360 A @ 230V
Frequency
50/60 Hz
Horsepower @ Three Phase - 480V AC
50 hp
Maximum Operating Temperature
158 Degrees F
Horsepower @ Three Phase - 600V AC
50 hp
Maximum Voltage Rating
690V AC

Description

The EATON - C25FNF375B is a Definite Purpose Magnetic Contactor, an industrial electrical device designed to control the flow of power in heavy-duty applications. It operates by responding to electrical impulses, allowing or interrupting power supply based on the need. This tool is commonly used for managing and automating machinery operations in various sectors like HVAC, data processing, and manufacturing.

  • Action: The contactor operates in a non-reversing mode where the current flow direction remains constant.
  • Auxiliary Contact Module Capacity: The contactor can control up to 4 additional secondary circuits providing flexibility in managing multiple electrical loads or signals.
  • Coil Voltage: The coil within this contactor requires a voltage range of 208V-240V AC to effectively engage or disengage its electrical circuit.
  • Depth: With a depth measurement of 3.75 inches, it indicates how far it extends into the mounting surface or enclosure.
  • Frequency: Rated for operation within the 50/60 Hz frequency range, which may affect its compatibility with various power systems.
  • Full Load Amps-Inductive & Resistive: Rated for continuous operation at maximum currents of 75 A (inductive) and 90 A (resistive), but exceeding these limits could potentially cause overheating or damage.
  • Horsepower @ Single Phase & Three Phase : Compatible with controlling motors that have a horsepower range between half and up to 50, dependent on whether the power supply voltage is single phase or three-phase.
  • Number of Poles: Can switch up-to three circuits simultaneously allowing for versatile control in various industrial applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.