Zoro Homepage

DETROIT LOCKER DANA 60 35 SPLINE

  • Mfr # 225SL29A

  • Zoro # G3516192


product price: $1,114.99
/ea
Free Shipping & Returns

Key Features

Type
Locking
Ring Gear Size
9.75 in
Gear Spline Tooth Count
35
Gear Ratio
4.56 & up
Shaft Diameter
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
225SL29A
Zoro #
G3516192
UPC #
-
Country of Origin
Poland

Dimensions

Ring Gear Size
9.75 in
Shaft Diameter
1.5 in

Details

Type
Locking
Gear Spline Tooth Count
35
Gear Ratio
4.56 & up
Item
Differential

Description

DETROIT LOCKER DANA 60 35 SPLINE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.