DETROIT TRUETRAC AMERICAN AXLE 11.5" 30 SPLINE

  • Mfr # 915A568

  • Zoro # G3509804


product price:  $1,432.99
/ea
Free Shipping & Returns

Key Features

Gear Spline Tooth Count
30
Type
Limited Slip (LSD)
Ring Gear Size
11.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
915A568
Zoro #
G3509804
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Ring Gear Size
11.5 in

Details

Gear Spline Tooth Count
30
Item
Differential
Type
Limited Slip (LSD)

Description

DETROIT TRUETRAC AMERICAN AXLE 11.5" 30 SPLINE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.