DETROIT TRUETRAC CHRYSLER 9.25" 31 SPLINE

  • Mfr # 913A368

  • Zoro # G3519394


product price: $907.99
/ea
Free Shipping & Returns

Key Features

Torque Capacity
879881 Nm
Gear Spline Tooth Count
31
Ring Gear Size
9.25 in
Shaft Diameter
1.32 in
Gear Ratio
2.76 - 4.56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913A368
Zoro #
G3519394
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Ring Gear Size
9.25 in
Shaft Diameter
1.32 in

Details

Torque Capacity
879881 Nm
Gear Spline Tooth Count
31
Item
Differential
Gear Ratio
2.76 - 4.56
Type
Limited Slip (LSD)

Description

DETROIT TRUETRAC CHRYSLER 9.25" 31 SPLINE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.