Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DETROIT TRUETRAC DANA 3.73 & DOWN 30 SPLINE

  • Mfr # 913A591

  • Zoro # G3519631


product price: $777.99
/ea
Free Shipping & Returns

Key Features

Type
Limited Slip (LSD)
Gear Spline Tooth Count
30
Gear Ratio
3.73 & dn
Shaft Diameter
1.31 in
Ring Gear Size
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913A591
Zoro #
G3519631
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Shaft Diameter
1.31 in
Ring Gear Size
8.5 in

Details

Type
Limited Slip (LSD)
Gear Spline Tooth Count
30
Gear Ratio
3.73 & dn
Item
Differential

Description

DETROIT TRUETRAC DANA 3.73 & DOWN 30 SPLINE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.