DETROIT TRUETRAC DANA 80 3.73 & DOWN 35 SPLINE

  • Mfr # 915A567

  • Zoro # G3511161


product price: $1,131.99
/ea
Free Shipping & Returns

Key Features

Ring Gear Size
11.5 in
Shaft Diameter
1.52 in
Gear Spline Tooth Count
35
Gear Ratio
3.73 & dn
Type
Limited Slip (LSD)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
915A567
Zoro #
G3511161
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Ring Gear Size
11.5 in
Shaft Diameter
1.52 in

Details

Gear Spline Tooth Count
35
Gear Ratio
3.73 & dn
Type
Limited Slip (LSD)
Item
Differential

Description

DETROIT TRUETRAC DANA 80 3.73 & DOWN 35 SPLINE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.