Zoro Homepage

DETROIT TRUETRAC FORD 9.75" 34 SPLINE

  • Mfr # 913A477

  • Zoro # G3521950


product price: $957.99
/ea
Free Shipping & Returns

Key Features

Type
Limited Slip (LSD)
Gear Spline Tooth Count
34
Shaft Diameter
1.37 in
Ring Gear Size
9.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913A477
Zoro #
G3521950
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Shaft Diameter
1.37 in
Ring Gear Size
9.75 in

Details

Type
Limited Slip (LSD)
Gear Spline Tooth Count
34
Item
Differential

Description

DETROIT TRUETRAC FORD 9.75" 34 SPLINE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.