Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DETROIT TRUETRAC GM 9.5" REAR 33 SPLINE

  • Mfr # 914A538

  • Zoro # G3510148


product price: $911.99
/ea
Free Shipping & Returns

Key Features

Ring Gear Size
9.5 in
Type
Limited Slip (LSD)
Gear Spline Tooth Count
33
Shaft Diameter
1.37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
914A538
Zoro #
G3510148
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Ring Gear Size
9.5 in
Shaft Diameter
1.37 in

Details

Item
Differential
Type
Limited Slip (LSD)
Gear Spline Tooth Count
33

Description

DETROIT TRUETRAC GM 9.5" REAR 33 SPLINE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.