DETROIT TRUETRAC TOYOTA TACOMA 8.4" 30 SPLINE

  • Mfr # 913A541

  • Zoro # G802157824


product price:  $864.99
/ea
Free Shipping & Returns

Key Features

Gear Spline Tooth Count
30
Type
Limited Slip (LSD)
Ring Gear Size
8.4 in
Shaft Diameter
1.29 in
Gear Ratio
3.54 - 5.29
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
913A541
Zoro #
G802157824
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Ring Gear Size
8.4 in
Shaft Diameter
1.29 in

Details

Gear Spline Tooth Count
30
Item
Differential
Type
Limited Slip (LSD)
Gear Ratio
3.54 - 5.29

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.