Zoro Homepage

Diffuse Photoelectric Sensor, Bare Wire, Right Angle, Cylindrical, Selectable Light On/Dark On, NPN

  • Mfr # 13104R6513

  • Zoro # G3024007


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Width
4.49"
Depth
0.47"
Power Requirement - Cylindrical Photoelectric Sensor
20 to 264V AC/15 to 30V DC
Operating Frequency
500 Hz
IP Rating
IP68, IP69K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13104R6513
Zoro #
G3024007
UPC #
-
Country of Origin
Mexico

Dimensions

Width
4.49"
Depth
0.47"
Diameter - Cylindrical Photoelectric Sensor
18 mm
Diameter
18mm
Min. Object Size
Adjustable By Changing Gain
Length
3.02"
Length - Cylindrical Photoelectric Sensor
77 mm
Cable Length
2 m
Overall Height
77 mm
Product Width
.71 in
Product Length/Depth
.6 in
Product Height
3.02 in
Sensor Diameter
18 mm
Overall Depth
15 mm
Overall Width
18 mm
Overall Diameter
18 mm

Details

Item
Photoelectric Sensor
Power Requirement - Cylindrical Photoelectric Sensor
20 to 264V AC/15 to 30V DC
Operating Frequency
500 Hz
IP Rating
IP68, IP69K
Max. Sensing Distance
50mm
Light Source
Red LED
Electrical Connection
Bare Wire
Body Material
Polyurethane
Response Time (ms)
10
Operating Temp. Range
-40 Degrees to 70 Degrees C
Power Requirement
20 to 264VAC/15 to 30VDC
Features
Latching Short Circuit
Max. Sensing Distance - Cylindrical Photoelectric Sensor
50 mm
Response Time
10 msec
Standards
CE, cUL Listed, UL Listed
Max. Load Current
300 mA
Sensing Method
Diffuse
Maximum DC current
300 mA
Protection
Latching short circuit
Enclosure Material
Cable jacket: PVC
Contact Rating
300 mA AC/DC at 20-264Vac/15-30Vdc
Maximum AC current
300 mA
Contact configuration
DC: NPN open collector
Compliances
CE Marked
LED indicator
Output status: red
Cable type
Polyvinyl Chloride (PVC)
Input voltage
20-264 Vac, 15-30 Vdc
Switch type
Photoelectric
Style
Cylindrical
Orientation
Right Angle
AC Voltage Rating
20-264V AC
Output Circuit Type
NPN
Operating Mode
Selectable Light On/Dark On
NEMA Enclosure Rating
1, 12, 13, 3, 4, 4X, 6, 6P
Series
Comet
Sensing Distance - Minimum
10 mm
Load Current - Maximum
300 mA
Includes Indicator Lights
Indicator Lights Included
Electrical Installation Type
Prewired Cable
Sensing Distance - Maximum
50 mm
Operating Temperature - Minimum
-40 Degrees F
DC Voltage Rating
15-30V DC
Operating Temperature - Maximum
158 Degrees F
Switching Frequency
500 Hz
Emitted Sensor Light
Red Light

Description

Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Diffuse, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 20 to 264V AC/15 to 30V DC, Electrical Connection - Cylindrical Photoelectric Sensor 2m Cable, Circuit Type - Cylindrical Photoelectric Sensor NPN, Max. Sensing Distance - Cylindrical Photoelectric Sensor 50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.