Zoro Homepage

Din Rail Mounted Circuit Breakers EA

  • Mfr # FAZ-D15/3-NA-L

  • Zoro # G714237669


product price: $51.55
/ea

Key Features

Circuit Breaker Type
DIN Rail Mounted Circuit Breaker
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Width
4 in
Depth
5 in
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAZ-D15/3-NA-L
Zoro #
G714237669
UPC #
-
Country of Origin
Germany

Dimensions

Width
4 in
Depth
5 in
Height
3 in

Details

Item
Circuit Breaker
Circuit Breaker Type
DIN Rail Mounted Circuit Breaker
Circuit Breaker Mounting Style
Surface Mount/DIN Rail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.