Zoro Homepage

Din Rail Mounted Circuit Breakers EA

  • Mfr # QCGFEP2050

  • Zoro # G421849568


product price: $457.99
/ea
Free Shipping & Returns

Key Features

Interrupt Rating
10 kA
Trip Type
Thermal Magnetic
Terminal Connection
Lug
Amps
50 A
AC Voltage Rating
120/240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCGFEP2050
Zoro #
G421849568
UPC #
78667957430
Country of Origin
Dominican Republic

Details

Interrupt Rating
10 kA
Trip Type
Thermal Magnetic
Terminal Connection
Lug
Amps
50 A
AC Voltage Rating
120/240V AC
Circuit Breaker Mounting Style
DIN-Rail
Standards
UL, CSA

Description

QC 2 POLE 50A GF EP BKR 30MA 120/240VAC

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.