
Din Rail Mounted Circuit Breakers FAZ 1P 10A 277V 50/60Hz EA
Mfr # FAZ-B10/1-SP
Zoro # G621849917
product price: $32.39
/eaKey Features
Max. AIR Rating
10kA
Curve Type
B
AC Voltage Rating
240/415V
Trip Type
Thermal Magnetic
Circuit Breaker Mounting Style
DIN Rail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FAZ-B10/1-SP
Zoro #
G621849917
UPC #
1508163744
Country of Origin
Dominican Republic
Details
Max. AIR Rating
10kA
Curve Type
B
AC Voltage Rating
240/415V
Trip Type
Thermal Magnetic
Circuit Breaker Mounting Style
DIN Rail
Amps
10A
Item
Circuit Breaker
Circuit Breaker Type
Miniature
Terminal Connection
Standard
Number of Poles
1
Description
277/480 VAC 50/60 Hz, 10 A, 1-Pole, 10 kA, 3 to 5 x Rated Current, Line/Load Terminal, DIN Rail Mount, B-Curve, Current Limiting, Thermal Magnetic
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.