
Din Rail Mounted Circuit Breakers FAZ 1P 10A 480V 50/60Hz
Mfr # FAZ-C10/1-NA-L
Zoro # G714237829
product price:Â $44.99
/eaKey Features
Series
CB
Amps
10A
Number of Poles
1
AC Voltage Rating
480V AC
Circuit Breaker Type
DIN Rail Mounted Circuit Breaker
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FAZ-C10/1-NA-L
Zoro #
G714237829
UPC #
9008790868825
Country of Origin
Germany
Dimensions
Width
3 in
Depth
5 in
Height
1 in
Details
Item
Miniature Circuit Breaker
Series
CB
Amps
10A
Number of Poles
1
AC Voltage Rating
480V AC
Circuit Breaker Type
DIN Rail Mounted Circuit Breaker
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Description
FAZ-NA UL 489 MCB 240VAC 1P 10A C CURVE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.