
Din Rail Mounted Circuit Breakers FAZ 1P 20A 277V 50/60Hz 1Ph
Mfr # FAZ-B20/1-NA
Zoro # G914237896
product price:Â $93.95
/ea
Free Shipping & Returns
Key Features
Series
CB
Amps
20A
Number of Poles
1
Circuit Breaker Type
DIN Rail Mounted Circuit Breaker
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FAZ-B20/1-NA
Zoro #
G914237896
UPC #
1508129636
Country of Origin
Germany
Dimensions
Width
2.97 in
Height
4.13 in
Details
Item
Miniature Circuit Breaker
Series
CB
Amps
20A
Number of Poles
1
Circuit Breaker Type
DIN Rail Mounted Circuit Breaker
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Curve Type
B
Max. AIR Rating
14kA
Terminal Connection
Standard
Trip Type
Thermal Magnetic
AC Voltage Rating
277/480V
Description
277/480 VAC 50/60 Hz, 20 A, 1-Pole, 10/14 kA, 3 to 5 x Rated Current, Screw Terminal, DIN Rail Mount, Standard Packaging, B-Curve, Current Limiting, Thermal Magnetic
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.