
Din Rail Mounted Circuit Breakers FAZ 2P 10A 277V 50/60Hz 1Ph
Mfr # FAZ-C10/2-RT
Zoro # G314238042
product price: $119.69
/ea
Free Shipping & Returns
Key Features
Series
CB
Amps
10A
Number of Poles
2
AC Voltage Rating
277V AC
Circuit Breaker Type
DIN Rail Mounted Circuit Breaker
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FAZ-C10/2-RT
Zoro #
G314238042
UPC #
1508102083
Country of Origin
Germany
Dimensions
Width
3 in
Depth
5 in
Height
2 in
Details
Item
Miniature Circuit Breaker
Series
CB
Amps
10A
Number of Poles
2
AC Voltage Rating
277V AC
Circuit Breaker Type
DIN Rail Mounted Circuit Breaker
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Description
277/480 VAC 50/60 Hz, 10 A, 2-Pole, 10/14 kA, 5 to 10 x Rated Current, Ring Tongue Terminal, DIN Rail Mount, Standard Packaging, C-Curve, Current Limiting, Thermal Magnetic
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.