
Din Rail Mounted Circuit Breakers
Mfr # FAZ-B5/3-RT
Zoro # G921851757
product price: $90.69
/ea
Free Shipping & Returns
Key Features
Terminal Connection
Ring-Tongue
Depth
2.36 in
Height
4.13 in
Number of Poles
3
Trip Type
Thermal Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FAZ-B5/3-RT
Zoro #
G921851757
UPC #
1508129723
Country of Origin
Dominican Republic
Dimensions
Depth
2.36 in
Height
4.13 in
Width
2.09 in
Details
Terminal Connection
Ring-Tongue
Number of Poles
3
Trip Type
Thermal Magnetic
Interrupt Rating
10 kA
Circuit Breaker Mounting Style
DIN Rail
Series
FAZ
AC Voltage Rating
277/480V
Standards
UL 489, CSA C22.2
Item
Circuit Breaker
Curve Type
B
Circuit Breaker Type
Miniature
Amps
5A
Description
277/480 VAC 50/60 Hz, 5 A, 3-Pole, 10/14 kA, 3 to 5 x Rated Current, Ring Tongue Terminal, DIN Rail Mount, Standard Packaging, B-Curve, Current Limiting, Thermal Magnetic, Miniature Circuit Breaker
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.