Zoro Homepage

Din Rail Mounted Circuit Breakers

  • Mfr # FAZ-C8/1-NA-L

  • Zoro # G614237776


product price: $12.55
/ea

Key Features

Series
CB
Amps
8A
Number of Poles
1
Circuit Breaker Type
DIN Rail Mounted Circuit Breaker
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAZ-C8/1-NA-L
Zoro #
G614237776
UPC #
9008790868832
Country of Origin
Germany

Details

Item
Miniature Circuit Breaker
Series
CB
Amps
8A
Number of Poles
1
Circuit Breaker Type
DIN Rail Mounted Circuit Breaker
Circuit Breaker Mounting Style
Surface Mount/DIN Rail

Description

FAZ-NA UL 489 MCB 240VAC 1P 8A C CURVE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.