Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Din Rail Mounted Circuit Breakers

  • Mfr # QC2100H

  • Zoro # G414239901


product price: $97.45
/ea
Free Shipping & Returns

Key Features

Series
CKT
Amps
100A
Circuit Breaker Type
DIN Rail Mounted Circuit Breaker
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QC2100H
Zoro #
G414239901
UPC #
78667930997
Country of Origin
Dominican Republic

Dimensions

Width
3 in
Depth
2 in
Height
4 in
Frame Size
QC

Details

Item
Circuit Breaker
Series
CKT
Amps
100A
Number of Poles
2
Circuit Breaker Type
DIN Rail Mounted Circuit Breaker
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
AC Voltage Rating
240V - 240V
Terminal Connection
Cable-In/Cable-Out
Trip Type
Thermal Magnetic
Max. AIR Rating
10kA

Description

EATON QUICKLAG TYPE QC INDUSTRIAL THERMAL-MAGNETIC CIRCUIT BREAKER,INDUSTRIAL CI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.