
Din Rail Mounted Circuit Breakers
Mfr # QCF1030T
Zoro # G016452050
product price: $53.75
/eaKey Features
Frame Size
QCF
Height
1.2 in
AC Voltage Rating
120/240V
Width
3 in
Circuit Breaker Type
Industrial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QCF1030T
Zoro #
G016452050
UPC #
78211415463
Country of Origin
Dominican Republic
Dimensions
Frame Size
QCF
Height
1.2 in
Width
3 in
Depth
4.6 in
Details
AC Voltage Rating
120/240V
Circuit Breaker Type
Industrial
Amps
30A
Trip Type
Thermal Magnetic
Number of Poles
1
Circuit Breaker Mounting Style
DIN Rail
Terminal Connection
Ring Or Spade Lug
Max. AIR Rating
10kA
Item
Circuit Breaker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.