Zoro Homepage

Din Rail Mounted Circuit Breakers

  • Mfr # QCF2020T

  • Zoro # G716452152


product price: $76.65
/ea
Free Shipping & Returns

Key Features

Terminal Connection
Cable-in/cable-out, Ring or Spade Lug Terminals
Circuit Breaker Type
QCF, Industrial circuit breaker
Application
Front mounting
Circuit Breaker Mounting Style
Front
Interrupt Rating
10 kAIC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCF2020T
Zoro #
G716452152
UPC #
78211415466
Country of Origin
Dominican Republic

Details

Terminal Connection
Cable-in/cable-out, Ring or Spade Lug Terminals
Number of Poles
2
Circuit Breaker Type
QCF, Industrial circuit breaker
Application
Front mounting
Circuit Breaker Mounting Style
Front
Interrupt Rating
10 kAIC
Standards
UL Listed, CSA Certified
Item
Thermal magnetic circuit breakers
Trip Type
T268
Amps
20 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.