
Din Rail Mounted Circuit Breakers
Mfr # QCHW1020V
Zoro # G314238158
product price: $85.65
/ea
Free Shipping & Returns
Key Features
Series
CB
Amps
20A
Number of Poles
1
Circuit Breaker Type
DIN Rail Mounted Circuit Breaker
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QCHW1020V
Zoro #
G314238158
UPC #
78211634389
Country of Origin
Dominican Republic
Dimensions
Width
4 in
Depth
3 in
Height
1 in
Frame Size
QCHW
Details
Item
Circuit Breaker
Series
CB
Amps
20A
Number of Poles
1
Circuit Breaker Type
DIN Rail Mounted Circuit Breaker
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Terminal Connection
Cable-In/Cable-Out
Max. AIR Rating
22kA
AC Voltage Rating
120/240V
Trip Type
Thermal Magnetic
Description
EATON QUICKLAG TYPE QCHW INDUSTRIAL THERMAL-MAGNETIC CIRCUIT BREAKER,INDUSTRIAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.