Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DIN Rail, Power Relay, 5A, Self Lifting Pressure Plate

  • Mfr # D15CR22T1B

  • Zoro # G714798009


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
DIN Rail
Electrical Connection
Self Lifting Pressure Plate
Coil Voltage
24V DC
Current Rating
5A
Contact Form
2 NO/2 NC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D15CR22T1B
Zoro #
G714798009
UPC #
782113912196
Country of Origin
Dominican Republic

Details

Item
Power Relay
Mounting Style
DIN Rail
Electrical Connection
Self Lifting Pressure Plate
Coil Voltage
24V DC
Current Rating
5A
Contact Form
2 NO/2 NC
Contact Amp Rating (Resistive)
5 A
Standards
UL
Voltage
600 VDC

Description

EATON D15 SERIES FREEDOM 600V MULTI-POLE RELAY, FOUR-POLE, 24 VDC COIL VOLTAGE,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.