Zoro Homepage

DIN Rail/Panel, Power Relay, Octal, 10 A, 8 Pins, Pin

  • Mfr # TMR6X00240

  • Zoro # G214797236


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
DIN Rail/Panel
Electrical Connection
Pin
Base Shape
Octal
Number of Pins
8
Coil Voltage
240V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMR6X00240
Zoro #
G214797236
UPC #
78668535926
Country of Origin
United States

Details

Item
Power Relay
Mounting Style
DIN Rail/Panel
Electrical Connection
Pin
Base Shape
Octal
Number of Pins
8
Coil Voltage
240V AC/DC
Current Rating
10 A
Contact Form
DPDT
Standards
UL (Canada and US)
Contact Amp Rating (Resistive)
10 A
Voltage
240-VAC/DC

Description

TMR6 SERIES TIME DELAY RELAYS, OCTAL STYLE TERMINALS, 8 PINS, TRUE OFF DELAY, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.