Zoro Homepage

DIN Rail/Panel/Flange Mount, Power Relay, 6 A, Plug-in

  • Mfr # D2RF4T

  • Zoro # G614797744


product price: $4.75
/ea
Sold in multiples of 2 for $9.50

Key Features

Mounting Style
DIN Rail/Panel/Flange Mount
Electrical Connection
Plug-in
Coil Voltage
24V AC
Current Rating
6 A
Contact Form
4PDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2RF4T
Zoro #
G614797744
UPC #
786685930060
Country of Origin
China

Details

Item
Power Relay
Mounting Style
DIN Rail/Panel/Flange Mount
Electrical Connection
Plug-in
Coil Voltage
24V AC
Current Rating
6 A
Contact Form
4PDT
Voltage
24 VAC
Standards
UL (Canada and US)
Contact Amp Rating (Resistive)
6 A

Description

24 VAC Coil, 300 V, 6 A, 4PDT, Silver Alloy Contact, Plug-In Terminal, DIN Rail/Panel/Flange Mount, Full Featured, AC Operated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.