Zoro Homepage

DIN Rail/Panel/Flange, Power Relay, 10 A, Plug-in

  • Mfr # D2PR4T1

  • Zoro # G914797444


product price: $2.49
/ea
Sold in multiples of 4 for $9.96

Key Features

Mounting Style
DIN Rail/Panel/Flange
Electrical Connection
Plug-in
Coil Voltage
24V DC
Current Rating
10 A
Contact Form
4PDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2PR4T1
Zoro #
G914797444
UPC #
78211415965
Country of Origin
United States

Details

Item
Power Relay
Mounting Style
DIN Rail/Panel/Flange
Electrical Connection
Plug-in
Coil Voltage
24V DC
Current Rating
10 A
Contact Form
4PDT
Contact Amp Rating (Resistive)
10 A
Standards
UL (Canada and Us)
Voltage
300 V

Description

24 VDC Coil, 300 V, 10 A, 4PDT, Silver Alloy Contact, Plug-In Terminal, DIN Rail/Panel/Flange Mount, DC Operated, General Purpose Relay

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.