Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disconnect Switch, Fusible, Three Phase, NEMA 12

  • Mfr # P1-32/Z

  • Zoro # G216113621


product price: $85.55
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Current Rating
32 A
Phase
Three
For Fuse Class
Class J
Enclosure Type
NEMA 12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1-32/Z
Zoro #
G216113621
UPC #
4015080980490
Country of Origin
United Kingdom

Details

Item
Disconnect Switch
Protection Method
Fusible
Current Rating
32 A
Phase
Three
For Fuse Class
Class J
Enclosure Type
NEMA 12
Voltage
690 V
Handle Color
Black

Description

690 VAC, 1/3-Phase, 32 A, 15 kW, 3-Pole, M4 Screw Terminal, 90D Switching Angle On-Off Black Thumb Grip Handle and Front Plate, Toggle, Base Mount, NEMA 12, IP65, Class J Fusible, Rotary Disconnect Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.