Zoro Homepage

Disconnect Switches

  • Mfr # B230AN

  • Zoro # G916113624


product price: $100.25
/ea
Free Shipping & Returns

Key Features

Current Rating
30 A
Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B230AN
Zoro #
G916113624
UPC #
782114155059
Country of Origin
United States

Details

Item
Safety Switch
Current Rating
30 A
Voltage
600 V

Description

1.3in x 1.11in x 4.06in, 600 V, 24 VDC Coil, 30 A, 2-Pole, 5 HP at 240 V, 1NO, Aluminum, Open, Reversing, Ground Fault, Manual Motor Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.