Zoro Homepage

Disconnect Switches Disconnector 4P 1400A 1500VDC EA

  • Mfr # N4-4-1400-S15-DC

  • Zoro # G316113606


product price: $3,099.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
4
Standards
UL Listed, IEC Rated, CSA Certified
Voltage
1500V DC
Current Rating
1400 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N4-4-1400-S15-DC
Zoro #
G316113606
UPC #
-
Country of Origin
United States

Details

Item
Disconnect Switch
Number of Poles
4
Standards
UL Listed, IEC Rated, CSA Certified
Voltage
1500V DC
Current Rating
1400 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.