Zoro Homepage

Disconnect Switches

  • Mfr # ES4T2R1GF1B

  • Zoro # G116106693


product price: $4,459.99
/ea
Free Shipping & Returns

Key Features

Current Rating
200 A
Phase
Single
Enclosure Type
NEMA 1
Voltage
208 V
Standards
UL 98
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES4T2R1GF1B
Zoro #
G116106693
UPC #
78667916717
Country of Origin
Germany

Details

Item
Safety Switch
Current Rating
200 A
Phase
Single
Enclosure Type
NEMA 1
Voltage
208 V
Standards
UL 98

Description

Eaton elevator control switch, 120 Vac coil fire safety interface relay, single-pole fire alarm voltage monitoring relay, green pilot light, no neutral lug, 200 A, NEMA 1, #6-250 kcmil Al or Cu, 208 V, 1NO/NC Main switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.