Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door coupling rotary handle, Suitable for switch-disconnector, 60 MM

  • Mfr # NZM1-XTVD-60

  • Zoro # G516502743


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Length
1.378 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NZM1-XTVD-60
Zoro #
G516502743
UPC #
-
Country of Origin
Germany

Dimensions

Length
1.378 in

Details

Item
Rotary Handle

Description

Eaton molded case circuit breaker accessory handle mechanism, Door coupling rotary handle, Suitable for switch-disconnector, power circuit breaker, lockable: single, NZM1, Frame J-K, Series NZM, 60 mm. Eatons Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.