This item is Discontinued.

Eaton Double Throw Safety Switch, Fusible, NEMA 3R, Steel DT325FRK

Double Throw Safety Switch, Fusible, NEMA 3R, Steel (Discontinued)

  • Mfr # DT325FRK
  • Zoro # G616106582
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DT325FRK
Zoro #
G616106582
UPC #
78211421582
Country of Origin
United States

Details

Item
Double Throw Safety Switch
Protection Method
Fusible
Current Rating
400 A
For Fuse Class
Class H
Enclosure Type
NEMA 3R
HP
125 HP
Housing Material
Steel
Standards
UL Listed

Description

240 VAC, 250 VDC, 400 A, 125 HP, 3-Pole, 3-Wire, NEMA 3R, Painted Galvanized Steel, Class H/Time Delay Fusible, Heavy Duty, Double Throw Safety Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.