Double Throw Safety Switches
- Mfr # DT364FRK
- Zoro # G016524580
product price:Â
$
4,112.99
/ea
Free Shipping & Returns
Key Features
Protection Method
Fusible
Contact Form
3PDT
Current Rating
200 A
For Fuse Class
Class H
Enclosure Type
NEMA 3R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DT364FRK
- Zoro #
- G016524580
- UPC #
- -
- Country of Origin
- United States
- Item
- Safety Switch
- Protection Method
- Fusible
- Contact Form
- 3PDT
- Current Rating
- 200 A
- For Fuse Class
- Class H
- Enclosure Type
- NEMA 3R
- Voltage
- 600 V
- Housing Material
- Steel
- Standards
- UL Listed
- Power Rating
- 50 HP at 600 VAC 1-Phase, 150 HP at 600 VAC 3-Phase (Time Delay), 40 HP at 250 VDC
- Enclosure Material
- Steel
- Number of Poles
- 3
- Type
- Heavy Duty
- DC Voltage Rating
- 250 V
- AC Voltage Rating
- 600 V
- Finish
- Painted Galvanized
- Fuse Type
- Class H
- Number of Wires
- 3
- Neutral Type
- No
- Fuse Provision
- Fusible
Dimensions
- Size
- 19.56 in. W x 11.25 in. D x 50.88 in. H
Description
EATON HEAVY DUTY DOUBLE-THROW SAFETY SWITCH, 200 A, NEMA 3R, PAINTED GALVANIZED
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.