Nonreversing Definite Purpose Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles
Mfr # A25CGC25A
Zoro # G2850267
product price: $378.99
/ea
Free Shipping & Returns
Key Features
Enclosure NEMA Rating
1
HP @ 3 Phase - 240V
7 1/2 hp
HP @ 1 Phase - 240V
3 hp
HP @ 3 Phase - 575V
10 hp
Action
Nonreversing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A25CGC25A
Zoro #
G2850267
UPC #
-
Country of Origin
United States
Dimensions
Width
5.63 in
Height
10.17 in
Depth
5.81 in
Product Height
7.38 in
Overall Width
5.63 in
Overall Height
7.38 in
Overall Depth
5.81 in
Mounting Hole Distance - Height
9 in
Mounting Hole Distance - Width
4.5 in
Description
Definite Purpose Magnetic Motor Starter, Series A25, Coil Voltage 110-120V AC, Terminal Connection Type Screw Terminals, Horsepower @ Three Phase - 600V AC 10 hp, Maximum Voltage Rating 575V AC, Horsepower @ Three Phase - 480V AC 10 hp, Horsepower @ Three Phase - 240V AC 7 1/2 hp, Horsepower @ Single Phase - 240V AC 3 hp, Horsepower @ Single Phase - 120V AC 2 hp, Current AC 25 A, Number of Poles 3, NEMA Enclosure Rating 1, Reversing Capability Non-Reversing, Phase Three
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.