
Dry Type Transformers
Mfr # V48M28T4516
Zoro # G421851592
product price: $2,694.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Voltage Output
120/208 V
Input Voltage
480V AC
Input Frequency (Hz)
60 Hz
Mounting Style
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V48M28T4516
Zoro #
G421851592
UPC #
786680147531
Country of Origin
United States
Details
Voltage Output
120/208 V
Input Voltage
480V AC
Input Frequency (Hz)
60 Hz
Mounting Style
Wall
Description
45 kVA, 480 VAC Delta Primary, 208 VAC Star/120 VAC Secondary, 60 Hz, 3-Phase, NEMA 2, Aluminum Winding, Ventilated, General Purpose Transformer
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.