Shop EATON
See all product information
Create Account
E-Bracket, Plug-In Relay, 30 A, Plug-in
- Mfr # D8PR6TET1
- Zoro # G614797331
product price:Â
$
8.69
/ea
Key Features
Mounting Style
E-Bracket
Electrical Connection
Plug-in
Coil Voltage
24V DC
Current Rating
30 A
Contact Form
SPST-NO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D8PR6TET1
- Zoro #
- G614797331
- UPC #
- 78211422865
- Country of Origin
- Indonesia
Details
- Item
- Plug-In Relay
- Mounting Style
- E-Bracket
- Electrical Connection
- Plug-in
- Coil Voltage
- 24V DC
- Current Rating
- 30 A
- Contact Form
- SPST-NO
- Voltage
- 250V AC
- Contact Amp Rating (Resistive)
- 30 A
- Standards
- UL (Canada and US)
Description
D8 GENERAL PURPOSE PLUG-IN RELAY, E-BRACKET MOUNT, QTY: 1, 24 VDC COIL, 303 OHMS
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.