Zoro Homepage

E-Stop Pushbutton Operator, Red, 22mm

  • Mfr # M22-PV

  • Zoro # G7558783


product price: $31.19
/ea

Key Features

Color
Red
Action
Maintained
Size
22 mm
IP Rating
IP67, IP69K
Bezel Material
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-PV
Zoro #
G7558783
UPC #
786685900292
Country of Origin
Germany

Dimensions

Size
22 mm
Product Length/Depth
2 in
Product Width
2 in
Product Height
1 in
Mushroom Head Diameter
40 mm
Manufacturer Warranty Length
1 yr
Panel Cutout Diameter
22 mm
Overall Depth
2 in
Overall Height
1 in
Overall Width
2 in

Details

Item
Emergency Stop Push Button
Color
Red
Action
Maintained
IP Rating
IP67, IP69K
Bezel Material
Silver
Head Material
Plastic
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
NEMA Rating
1, 13, 2, 3, 4, 4X
Basic Material
Metal
Type of Operator
45mm Mushroom Head
Features
Includes Contact Block Mounting Adapter
Number of Operators
1
Type
Emergency Stop
Terminal Connection
Screw Clamp
Actuator
35 mm pushbutton
Actuator function
Push-pull
Operating cycles
100000
Button color
Red
Environmental rating
IP67, IP69K, NEMA 4X, NEMA 13
Compliances
GoST-R
Illumination
Non-illuminated
Certifications
CCC Marked
Series
M22
Product Name
Eaton M22 modular pushbutton
Hazardous Location Specification
Not Rated
Operator Material
Metal
Push Button Style
Mushroom Head
Number of Indicator Lights
0
Operator Illumination
Non-Illuminated
Head Color
Red
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
-13 Degrees F
Resistance Properties
Corrosion Resistant
Maintained Action Release
Push/Pull

Description

Emergency Stop Push Button, 22 mm, Maintained, Type of Operator 45mm Mushroom Head, Basic Material Metal, Head Material Plastic, Bezel Material Silver, Color Red, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Features Includes Contact Block Mounting Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.