Zoro Homepage

E-Stop Pushbutton Operator, Red, 22mm

  • Mfr # M22-PVT45P

  • Zoro # G7487916


product price: $71.29
/ea

Key Features

Color
Red
Basic Material
Metal
Bezel Material
Silver
NEMA Rating
1, 13, 2, 3, 4, 4X
Type of Operator
45mm Mushroom Head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-PVT45P
Zoro #
G7487916
UPC #
786685900360
Country of Origin
United States

Dimensions

Size
22 mm
Product Length/Depth
2.5 in
Product Width
3.5 in
Product Height
3 in
Overall Height
3 in
Overall Depth
2.5 in
Manufacturer Warranty Length
1 yr
Mushroom Head Diameter
45 mm
Panel Cutout Diameter
22 mm
Overall Width
3.5 in

Details

Item
Emergency Stop Push Button
Color
Red
Basic Material
Metal
Bezel Material
Silver
NEMA Rating
1, 13, 2, 3, 4, 4X
Type of Operator
45mm Mushroom Head
IP Rating
IP67, IP69K
Action
Maintained
Legend
Twist Arrow
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
Head Material
Plastic
Features
Includes Contact Block Mounting Adapter
Number of Operators
1
Terminal Connection
Screw Clamp
Type
Emergency Stop
Button color
Red
Certifications
CCC Marked
Series
M22
Operating cycles
100000
Actuator
45 mm pushbutton
Environmental rating
IP67, IP69K, NEMA 4X, NEMA 13
Compliances
CE Marked
Illumination
Non-illuminated
Actuator function
Twist-to-release
Product Name
Eaton M22 modular pushbutton
Resistance Properties
Corrosion Resistant
Operator Illumination
Non-Illuminated
Operating Temperature - Minimum
-13 Degrees F
Head Color
Red
Operating Temperature - Maximum
158 Degrees F
Maintained Action Release
Twist
Push Button Style
Mushroom Head
Operator Material
Polycarbonate
Number of Indicator Lights
0
Hazardous Location Specification
Not Rated
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X

Description

Emergency Stop Push Button, 22 mm, Maintained, Type of Operator 45mm Mushroom Head, Basic Material Metal, Head Material Plastic, Bezel Material Silver, Color Red, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP67, IP69K, Legend Twist Arrow, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Features Includes Contact Block Mounting Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.