
E22, PUSHBUTTONS, 22.5 MM, PUSH/PULL OPERATOR, FLUSH, WHITE, NON-ILLUMINATED , B
Mfr # E22PPB5
Zoro # G711928577
product price: $6.25
/eaSold in multiples of 2 for $12.50
Key Features
Push Button Style
Non-Illuminated
Action
Maintained
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22.5 mm
Head Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E22PPB5
Zoro #
G711928577
UPC #
78211350783
Country of Origin
Unknown
Dimensions
Panel Cutout Diameter
22.5 mm
Details
Item
Push Button Switch
Push Button Style
Non-Illuminated
Action
Maintained
Operator Illumination
Non-Illuminated
Head Color
White
Head Material
Metal
Standards
CE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.