Early-make auxiliary contact, NZM1, Frame J-K, Series NZM, 2NO, 500 V, 220 Vdc

  • Mfr # NZM1-XHIV

  • Zoro # G216287964


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Width
0.91 in
Color
Grey
Height
1.52 in
Depth
0.79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NZM1-XHIV
Zoro #
G216287964
UPC #
-
Country of Origin
Germany

Dimensions

Width
0.91 in
Height
1.52 in
Depth
0.79 in

Details

Item
Auxiliary Contact
Color
Grey

Description

Eaton molded case circuit breaker accessory auxiliary switch, Early-make auxiliary contact, NZM1, Frame J-K, Series NZM, 2NO, 500 V, 220 Vdc. Eatons Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.