Shop EATON
See all product information
Create Account
EAT913A589 Detroit Truetrac with 30 Spline for Dana
- Mfr # EAT913A589
- Zoro # G004047534
product price:Â
$
972.99
/ea
Free Shipping & Returns
Key Features
Finish
Natural
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EAT913A589
- Zoro #
- G004047534
- UPC #
- 99998245463
- Country of Origin
- China
Details
- Finish
- Natural
- Material
- Steel
- Item
- Detroit Truetrac Differential
Description
Features
- Helical-style pinion gears
- Limited-slip operation
- Smooth and automatic engagement - no driver action needed
- Parts are maintenance free meaning more time on the road
- Validated performance and durability
- Efficient, safe, and sustainable operation
- Built on a foundation of excellence
- Dana
- Material: Steel
- Cover Bolts: 10
- Axle Shaft Spline: 30
- Differentials: Dana 44
- Gear Ratio: 3.73 & Down
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.