EATON 2-in-1 USB-C Charging Cable M/2xm, 100w Pd Charging, 6 Ft. 1.8 M

  • Mfr # U420P-2X6-100W

  • Zoro # G116423073


product price: $31.59
/ea

Key Features

Connector Gender on Second End
Male
Connector on Second End Details
2 x USB 2.0 Type C - Male
Features
Active, Charging, USB- Power Delivery (USB PD)
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
End 1 Connection Type
USB 2.0 Type C - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U420P-2X6-100W
Zoro #
G116423073
UPC #
37332275318
Country of Origin
Viet Nam

Details

Connector Gender on Second End
Male
Connector on Second End Details
2 x USB 2.0 Type C - Male
Features
Active, Charging, USB- Power Delivery (USB PD)
Item
Data Transfer Cable
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
End 1 Connection Type
USB 2.0 Type C - Male
Product Material
PVC
Jacket Material
Polyvinyl Chloride (PVC)
Environmentally Friendly
Yes
Cable Type
USB-C
Cable Characteristic
Splitter Cable
Data Transfer Speed
480-Mbit/s
End 2 Connection Type
USB 2.0 Type C - Male
Connector Gender on First End
Male
Connector Plating
Nickel
Connector on First End Details
1 x USB 2.0 Type C - Male
Contact Plating
Nickel
Device Supported
Tablet, Portable Speaker, Notebook, USB Device, Gaming Console, Gaming System, Phone, Computer, Smartphone, Chromebook
Jacket Type
VW-1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.