Eaton

UPS System, Tower, Out: 120V AC , In:120V AC


product price: $563.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Mounting Tower
  • Wattage 770 W
  • Input Voltage 120V AC
  • Output Voltage 120V AC
  • Battery Type Sealed, lead-acid
See all product information

Product Information

Dimensions

Product Height 9.1 in
Product Width 5.9 in
Product Length/Depth 13.6 in
Input Cord Length 6 ft

Details

Item UPS System
Mounting Tower
Wattage 770 W
Input Voltage 120V AC
Output Voltage 120V AC
Battery Type Sealed, lead-acid
Color Black/silver
Form factor Tower
Package Contents 5P UPS|User manual CD|Intelligent Power Software Suite CD|Quick start guide|USB cable|RS-232 serial cable
Extended Battery Capability None; See Eaton 5PX UPS for extended runtimes options
Efficiency 0.97
Topology Line-interactive
Battery replacement User replaceable
Software Compatibility Eaton Intelligent Power Manager (included)
Input voltage range 89-151 Vac (adjustable to 70-153 Vac)
Nominal Frequency 50-60 Hz
Input Power Factor 0.77
Communication RS-232 (RJ45) ports; USB port as standard (HID). 6-foot RS-232 and USB cables included
Battery management ABM technology (3-stage charging extends battery service life by 50% and provides advance warning for battery replacement)
Relative Humidity 0-90% non-condensing
BTU Rating Online: 106, Battery 500
Output Voltage Range 102-132 Vac
Receptacle (8) 5-15R
Expansion Slots One slot; Gigabit Network Card (Network-M2) is optional
Input connection 5-15P
Temperature range 0° to 35°C (32° to 95°F)
Input Frequency Range 47-70 Hz (50 Hz system), 56.5-70 Hz (60 Hz system), 40-70 Hz in low-sensitivity mode
Altitude Up to 10,000 ft (3000m) without de-rating
Certifications IEC 62040-2 C1-C2 / EN 55024 / CISPR22 Class B / FCC part 15 Class B
Noise level <45 dB at 1 meter

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.